- 3 mm Inside Diameter
- 16 mm Outside Diameter
- 9 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Inch/Metric | Metric |
| Screw Material | Stainless Steel |
| O.D. | 0.630 in - 16 mm |
| Screw Length | 8 mm |
| Screw Size | M3x8 |
| Finish | Plain |
| Screw Style | Clamp Screw |
| Material | Stainless Steel |
| Screw Sizes | M3 x 8 |
| Type | Metric Two-Piece Collar |
| Width | 9 mm |
| I.D. | 0.118 in - 3 mm |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| Weight | 0.025 LB |
| EAN or UPC | 44861053881 |

