- 8 mm Inside Diameter
- 18 mm Outside Diameter
- 9 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| O.D. | 0.708 in - 18 mm |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Screw Length | 10 mm |
| Finish | Plain |
| Material | Stainless Steel |
| I.D. | 0.315 in - 8 mm |
| Collar Style | Two Piece - Split |
| Screw Size | M3x10 |
| Screw Material | Stainless Steel |
| Screw Sizes | M3 x 10 |
| Width | 9 mm |
| Type | Metric Two-Piece Collar |
| Screw Style | Clamp Screw |
| Weight | 0.056 LB |
| EAN or UPC | 44861053942 |

