- 10 mm Inside Diameter
- 24 mm Outside Diameter
- 9 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Finish | Plain |
| I.D. | 0.394 in - 10 mm |
| O.D. | 0.945 in - 24 mm |
| Recessed Screw | No |
| Material | Stainless Steel |
| Screw Material | Stainless Steel |
| Width | 9 mm |
| Screw Style | Clamp Screw |
| Screw Length | 10 mm |
| Inch/Metric | Metric |
| Screw Size | M3x10 |
| Type | Metric Two-Piece Collar |
| Collar Style | Two Piece - Split |
| Screw Sizes | M3 x 10 |
| Weight | 0.05 LB |
| EAN or UPC | 44861053980 |

