- 12 mm Inside Diameter
- 28 mm Outside Diameter
- 11 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Screw Size | M4x12 |
| O.D. | 1.102 in - 28 mm |
| Finish | Plain |
| Screw Material | Stainless Steel |
| Recessed Screw | No |
| Screw Style | Clamp Screw |
| Inch/Metric | Metric |
| I.D. | 0.472 in - 12 mm |
| Screw Length | 12 mm |
| Collar Style | Two Piece - Split |
| Material | Stainless Steel |
| Screw Sizes | M4 x 12 |
| Type | Metric Two-Piece Collar |
| Width | 11 mm |
| Weight | 0.082 LB |
| EAN or UPC | 44861054000 |

