- 17 mm Inside Diameter
- 36 mm Outside Diameter
- 13 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Material | Stainless Steel |
| Width | 13 mm |
| O.D. | 1.417 in - 36 mm |
| Screw Style | Clamp Screw |
| Finish | Plain |
| Screw Length | 16 mm |
| Type | Metric Two-Piece Collar |
| Screw Material | Stainless Steel |
| Inch/Metric | Metric |
| I.D. | 0.669 in - 17 mm |
| Recessed Screw | No |
| Collar Style | Two Piece - Split |
| Screw Size | M5x16 |
| Screw Sizes | M5 x 16 |
| Weight | 0.163 LB |
| EAN or UPC | 44861041925 |

