- 20 mm Inside Diameter
- 40 mm Outside Diameter
- 15 mm Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- Black oxide provides some corrosion resistance
| Width | 15 mm |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Screw Size | M6x16 |
| Screw Sizes | M6 x 16 |
| Material | Steel |
| Type | Metric Two-Piece Collar |
| O.D. | 1.575 in - 40 mm |
| Screw Material | Steel |
| Screw Length | 16 mm |
| Collar Style | Two Piece - Split |
| Recessed Screw | No |
| I.D. | 0.787 in - 20 mm |
| Screw Style | Clamp Screw |
| Weight | 0.213 LB |
| EAN or UPC | 44861054055 |

