- 60 mm Inside Diameter
- 88 mm Outside Diameter
- 19 mm Width
- Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- Black oxide provides some corrosion resistance
| Collar Style | Two Piece - Split |
| Screw Size | M8x25 |
| Screw Sizes | M8 x 25 |
| I.D. | 2.362 in - 60 mm |
| Type | Metric Two-Piece Collar |
| Screw Length | 25 mm |
| O.D. | 3.465 in - 88 mm |
| Screw Material | Steel |
| Inch/Metric | Metric |
| Finish | Black Oxide |
| Screw Style | Clamp Screw |
| Width | 19 mm |
| Material | Steel |
| Recessed Screw | No |
| Weight | 0.969 LB |
| EAN or UPC | 44861054192 |

