- 70 mm Inside Diameter
- 98 mm Outside Diameter
- 19 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Design fully engages the shaft without marring
- 360° clamping force
- Screw length is approximate
- T303 stainless steel is effective in corrosive environments
| Finish | Plain |
| I.D. | 2.756 in - 70 mm |
| Screw Length | 25 mm |
| Width | 19 mm |
| Material | Stainless Steel |
| O.D. | 3.858 in - 98 mm |
| Type | Metric Two-Piece Collar |
| Screw Size | M8x25 |
| Screw Sizes | M8 x 25 |
| Recessed Screw | No |
| Screw Material | Stainless Steel |
| Collar Style | Two Piece - Split |
| Inch/Metric | Metric |
| Screw Style | Clamp Screw |
| Weight | 1.106 LB |
| EAN or UPC | 44861041598 |

