- 5 mm Inside Diameter
- 10 mm Outside Diameter
- 6 mm Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| O.D. | 0.394 in - 10 mm |
| Width | 6 mm |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Screw Style | Hex Socket Set Screw |
| Screw Length | 3 mm |
| Screw Sizes | M3 x 3 |
| Screw Size | M3x3 |
| Screw Material | Steel |
| I.D. | 0.197 in - 5 mm |
| Inch/Metric | Metric |
| Type | Metric Set Screw Collar |
| Material | Steel |
| Finish | Black Oxide |
| Weight | 0.006 LB |
| EAN or UPC | 44861054321 |

