- 6 mm Inside Diameter
- 12 mm Outside Diameter
- 8 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Screw Material | Stainless Steel |
| Screw Style | Hex Socket Set Screw |
| Screw Size | M4x4 |
| Collar Style | One Piece - Solid |
| O.D. | 0.472 in - 12 mm |
| Material | Stainless Steel |
| Width | 8 mm |
| Screw Sizes | M4 x 4 |
| Recessed Screw | No |
| Screw Length | 4 mm |
| Inch/Metric | Metric |
| Finish | Plain |
| I.D. | 0.236 in - 6 mm |
| Type | Metric Set Screw Collar |
| Weight | 0.011 LB |
| EAN or UPC | 44861054352 |

