- 10 mm Inside Diameter
- 20 mm Outside Diameter
- 10 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Material | Stainless Steel |
| Inch/Metric | Metric |
| Screw Material | Stainless Steel |
| Screw Style | Hex Socket Set Screw |
| O.D. | 0.787 in - 20 mm |
| Type | Metric Set Screw Collar |
| Recessed Screw | No |
| Screw Size | M5x5 |
| I.D. | 0.394 in - 10 mm |
| Screw Sizes | M5 x 5 |
| Finish | Plain |
| Screw Length | 5 mm |
| Width | 10 mm |
| Collar Style | One Piece - Solid |
| Weight | 0.038 LB |
| EAN or UPC | 44861054390 |

