- 20 mm Inside Diameter
- 32 mm Outside Diameter
- 14 mm Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Finish | Black Oxide |
| Screw Size | M6x6 |
| Type | Metric Set Screw Collar |
| Width | 14 mm |
| O.D. | 1.260 in - 32 mm |
| Inch/Metric | Metric |
| Screw Length | 6 mm |
| I.D. | 0.787 in - 20 mm |
| Screw Material | Steel |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Screw Sizes | M6 x 6 |
| Material | Steel |
| Screw Style | Hex Socket Set Screw |
| Weight | 0.106 LB |
| EAN or UPC | 44861054468 |

