- 22 mm Inside Diameter
- 36 mm Outside Diameter
- 14 mm Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T303 stainless steel is effective in corrosive environments
| Screw Material | Stainless Steel |
| Screw Sizes | M6 x 6 |
| Screw Length | 6 mm |
| Material | Stainless Steel |
| I.D. | 0.866 in - 22 mm |
| Width | 14 mm |
| Screw Size | M6x6 |
| Inch/Metric | Metric |
| Type | Metric Set Screw Collar |
| Finish | Plain |
| Screw Style | Hex Socket Set Screw |
| O.D. | 1.417 in - 36 mm |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Weight | 0.144 LB |
| EAN or UPC | 44861054499 |

