- 36 mm Inside Diameter
- 56 mm Outside Diameter
- 16 mm Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Finish | Black Oxide |
| Screw Length | 10 mm |
| Screw Style | Hex Socket Set Screw |
| Material | Steel |
| Inch/Metric | Metric |
| I.D. | 1.417 in - 36 mm |
| Recessed Screw | No |
| Width | 16 mm |
| Screw Size | M8x10 |
| Collar Style | One Piece - Solid |
| Screw Sizes | M8 x 10 |
| Type | Metric Set Screw Collar |
| O.D. | 2.205 in - 56 mm |
| Screw Material | Steel |
| Weight | 0.381 LB |
| EAN or UPC | 44861043158 |

