- 40 mm Inside Diameter
- 77 mm Outside Diameter
- One Piece Coupling
- Steel Material
| No. of Cap Screws | 4 |
| Bore B | 40 mm |
| O.D. | 3.031 in - 77 mm |
| I.D. | 40 mm |
| Keyway B | 12 mm x 5 mm |
| Length | 108 mm |
| Keyway Size | 12 mm x 5 mm |
| Recessed Screw | No |
| Inch/Metric | Metric |
| Coupling Type | One Piece |
| Keyway | With Keyway |
| Bore A | 40 mm |
| Finish | Black Oxide |
| Screw Size | M8x25 |
| Material | Steel |
| Weight | 5.625 LB |
| EAN or UPC | 44861036495 |
-
Prop 65


