- 0.25 in Inside Diameter
- 0.5 in Outside Diameter
- Steel Material
- 0.75 in Length
features
- Provides torque transmission and alignment
- Cost effective coupling design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Inch/Metric | Inch |
| Coupling Type | Set Screw Coupling |
| Screw Style | Hex Socket Set Screw |
| O.D. | 0.5 in |
| Finish | Black Oxide |
| Material | Steel |
| Screw Size | 10-32x1/8 |
| I.D. | 0.25 in |
| Keyway | No Keyway |
| Screw Sizes | 10-32 x 1/8 |
| Length | 0.75 in |
| Screw Material | Steel, ASTM F912 |
| Style | Rigid |
| Weight | 0.028 LB |
| EAN or UPC | 44861054680 |
-
Prop 65


