- 0.5 in Inside Diameter
- 1 in Outside Diameter
- Steel Material
- 1.5 in Length
features
- Provides torque transmission and alignment
- Cost effective coupling design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Style | Rigid |
| Length | 1.5 in |
| Screw Sizes | 1/4-20 x 1/4 |
| Material | Steel |
| I.D. | 0.5 in |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Size | 1/4-28x1/4 |
| Keyway | No Keyway |
| Screw Style | Hex Socket Set Screw |
| Coupling Type | Set Screw Coupling |
| Screw Material | Steel, ASTM F912 |
| O.D. | 1 in |
| Weight | 0.238 LB |
| EAN or UPC | 44861054703 |
-
Prop 65


