- 0.63 in Inside Diameter
- 1.25 in Outside Diameter
- Steel Material
- 2 in Length
features
- Provides torque transmission and alignment
- Cost effective coupling design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Length | 2 in |
| Screw Size | 5/16-18x5/16 |
| I.D. | 0.63 in |
| Material | Steel |
| Inch/Metric | Inch |
| Screw Material | Steel, ASTM F912 |
| Screw Sizes | 5/16-18 x 5/16 |
| Keyway | 0.189 x 0.709 in |
| Finish | Black Oxide |
| Screw Style | Hex Socket Set Screw |
| Keyway B | 3/16 in x 3/32 in |
| O.D. | 1.25 in |
| Style | Rigid |
| Keyway Size | 3/16 in x 3/32 in |
| Coupling Type | Set Screw Coupling |
| Weight | 0.5 LB |
| EAN or UPC | 44861054734 |
-
Prop 65


