- 1 in Inside Diameter
- 2 in Outside Diameter
- Steel Material
- 3 in Length
features
- Provides torque transmission and alignment
- Cost effective coupling design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Keyway | No Keyway |
| Screw Material | Steel, ASTM F912 |
| Screw Style | Hex Socket Set Screw |
| Finish | Black Oxide |
| Screw Sizes | 5/16-18 x 1/2 |
| Material | Steel |
| O.D. | 2 in |
| Screw Size | 5/16-18x1/2 |
| Inch/Metric | Inch |
| I.D. | 1 in |
| Coupling Type | Set Screw Coupling |
| Length | 3 in |
| Style | Rigid |
| Weight | 2.0 LB |
| EAN or UPC | 44861054789 |
-
Prop 65


