- 0.13 in Inside Diameter
- 0.38 in Outside Diameter
- 0.25 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- No plating for corrosion resistance
| Inch/Metric | Inch |
| I.D. | 0.125 in - 1/8 in |
| O.D. | 0.375 in - 3/8 in |
| Screw Style | Hex Socket Set Screw |
| Screw Material | Steel, ASTM F912 |
| Finish | Unplated |
| Width | 0.25 in |
| Recessed Screw | No |
| Screw Sizes | 6-32 x 1/8 |
| Screw Size | 6-32x1/8 |
| Type | Set Screw Collar |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Screw Length | 1/8 in |
| Weight | 0.006 LB |
| EAN or UPC | 44861054901 |

