- 0.19 in Inside Diameter
- 0.44 in Outside Diameter
- 0.25 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- No plating for corrosion resistance
| Screw Material | Steel, ASTM F912 |
| I.D. | 0.188 in - 3/16 in |
| Material | Steel |
| Screw Sizes | 8-32 x 1/8 |
| Screw Style | Hex Socket Set Screw |
| Screw Length | 1/8 in |
| O.D. | 0.438 in - 7/16 in |
| Screw Size | 8-32x1/8 |
| Recessed Screw | No |
| Inch/Metric | Inch |
| Type | Set Screw Collar |
| Width | 0.25 in |
| Collar Style | One Piece - Solid |
| Finish | Unplated |
| Weight | 0.006 LB |
| EAN or UPC | 44861054925 |

