- Traditional cost effective collar design.
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Zinc plating provides moderate corrosion resistance
| O.D. | 0.500 in - 1/2 in |
| Screw Material | Steel, ASTM F912 |
| Screw Length | 1/8 in |
| Material | Steel |
| I.D. | 0.250 in - 1/4 in |
| Inch/Metric | Inch |
| Screw Style | Hex Socket Set Screw |
| Finish | Zinc Plated |
| Screw Sizes | 10-32 x 1/8 |
| Collar Style | One Piece - Solid |
| Type | Set Screw Collar |
| Screw Size | 10-32 x 1/8 |
| Recessed Screw | No |
| Weight | 0.013 LB |
| EAN or UPC | 44861635209 |

