- 0.31 in Inside Diameter
- 0.63 in Outside Diameter
- 0.31 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- No plating for corrosion resistance
| Width | 0.31 in |
| Finish | Unplated |
| Screw Style | Hex Socket Set Screw |
| I.D. | 0.313 in - 5/16 in |
| Screw Size | 10-32x1/8 |
| Collar Style | One Piece - Solid |
| Screw Material | Steel, ASTM F912 |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Type | Set Screw Collar |
| Screw Sizes | 10-32 x 1/8 |
| Material | Steel |
| O.D. | 0.625 in - 5/8 in |
| Screw Length | 1/8 in |
| Weight | 0.019 LB |
| EAN or UPC | 44861054949 |

