- 0.38 in Inside Diameter
- 0.75 in Outside Diameter
- 0.38 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| O.D. | 0.750 in - 3/4 in |
| Screw Style | Hex Socket Set Screw |
| Screw Material | Steel, ASTM F912 |
| Inch/Metric | Inch |
| Finish | Black Oxide |
| Screw Sizes | 1/4-20 x 3/16 |
| Type | Set Screw Collar |
| Screw Size | 1/4-20x3/16 |
| Screw Length | 0.188 in |
| Collar Style | One Piece - Solid |
| Width | 0.38 in |
| Recessed Screw | No |
| Material | Steel |
| I.D. | 0.375 in - 3/8 in |
| Weight | 0.031 LB |
| EAN or UPC | 44861054956 |

