- 0.44 in Inside Diameter
- 0.88 in Outside Diameter
- 0.44 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Zinc plating provides moderate corrosion resistance
| Screw Style | Hex Socket Set Screw |
| Recessed Screw | No |
| Width | 0.44 in |
| Screw Material | Steel, ASTM F912 |
| Screw Sizes | 1/4-20 x 1/4 |
| Inch/Metric | Inch |
| Material | Steel |
| I.D. | 0.438 in - 7/16 in |
| Screw Size | 1/4-20x1/4 |
| Collar Style | One Piece - Solid |
| Type | Set Screw Collar |
| O.D. | 0.875 in - 7/8 in |
| Finish | Zinc |
| Screw Length | 1/4 in |
| Weight | 0.05 LB |
| EAN or UPC | 44861633403 |

