- 0.5 in Inside Diameter
- 1 in Outside Diameter
- 0.44 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- No plating for corrosion resistance
| I.D. | 0.500 in - 1/2 in |
| Collar Style | One Piece - Solid |
| Recessed Screw | No |
| Screw Sizes | 1/4-20 x 1/4 |
| Width | 0.44 in |
| Inch/Metric | Inch |
| Screw Size | 1/4-20x1/4 |
| Screw Style | Hex Socket Set Screw |
| Type | Set Screw Collar |
| Screw Length | 1/4 in |
| Screw Material | Steel, ASTM F912 |
| Finish | Unplated |
| O.D. | 1.000 in - 1 in |
| Material | Steel |
| Weight | 0.069 LB |
| EAN or UPC | 44861055007 |

