- 0.5 in Inside Diameter
- 1 in Outside Diameter
- 0.44 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T316 stainless steel is highly effective in corrosive environments
| Screw Length | 1/4 in |
| O.D. | 1.000 in - 1 in |
| I.D. | 0.500 in - 1/2 in |
| Finish | Plain |
| Screw Material | Stainless Steel, ASTM F880 |
| Inch/Metric | Inch |
| Screw Size | 1/4-20x1/4 |
| Screw Style | Hex Socket Set Screw |
| Screw Sizes | 1/4-20 x 1/4 |
| Width | 0.44 in |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Type | Set Screw Collar |
| Material | Stainless Steel |
| Weight | 0.069 LB |
| EAN or UPC | 44861634899 |

