- 0.81 in Inside Diameter
- 1.5 in Outside Diameter
- 0.56 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Zinc plating provides moderate corrosion resistance
| Screw Size | 5/16-18x1/4 |
| Type | Set Screw Collar |
| Screw Length | 1/4 in |
| Screw Sizes | 5/16-18 x 1/4 |
| I.D. | 0.813 in - 13/16 in |
| Screw Material | Steel, ASTM F912 |
| Material | Steel |
| O.D. | 1.500 in - 1 1/2 in |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Width | 0.56 in |
| Recessed Screw | No |
| Finish | Zinc |
| Screw Style | Hex Socket Set Screw |
| Weight | 0.106 LB |
| EAN or UPC | 44861631805 |

