- 1.13 in Inside Diameter
- 1.75 in Outside Diameter
- 0.63 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- No plating for corrosion resistance
| Collar Style | One Piece - Solid |
| Screw Material | Steel, ASTM F912 |
| Finish | Unplated |
| Screw Sizes | 5/16-18 x 5/16 |
| Screw Style | Hex Socket Set Screw |
| Inch/Metric | Inch |
| Type | Set Screw Collar |
| Screw Length | 0.313 in |
| O.D. | 1.750 in - 1 3/4 in |
| I.D. | 1.125 in - 1 1/8 in |
| Screw Size | 5/16-18x5/16 |
| Width | 0.63 in |
| Material | Steel |
| Recessed Screw | No |
| Weight | 0.244 LB |
| EAN or UPC | 44861055212 |

