- 1.19 in Inside Diameter
- 2 in Outside Diameter
- 0.69 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| I.D. | 1.188 in - 1 3/16 in |
| Material | Steel |
| Screw Size | 3/8-16x3/8 |
| O.D. | 2.000 in - 2 in |
| Width | 0.69 in |
| Type | Set Screw Collar |
| Screw Material | Steel, ASTM F912 |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Screw Sizes | 3/8-16 x 3/8 |
| Finish | Black Oxide |
| Screw Style | Hex Socket Set Screw |
| Screw Length | 3/8 in |
| Weight | 0.381 LB |
| EAN or UPC | 44861055229 |

