- 1.31 in Inside Diameter
- 2.13 in Outside Diameter
- 0.69 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T316 stainless steel is highly effective in corrosive environments
| I.D. | 1.313 in - 1 5/16 in |
| O.D. | 2.125 in - 2 1/8 in |
| Type | Set Screw Collar |
| Collar Style | One Piece - Solid |
| Screw Sizes | 3/8-16 x 3/8 |
| Screw Length | 3/8 in |
| Screw Style | Hex Socket Set Screw |
| Screw Size | 3/8-16x3/8 |
| Finish | Plain |
| Inch/Metric | Inch |
| Recessed Screw | No |
| Screw Material | Stainless Steel, ASTM F880 |
| Width | 0.69 in |
| Material | Stainless Steel |
| Weight | 0.413 LB |
| EAN or UPC | 44861634974 |

