- 1.88 in Inside Diameter
- 2.75 in Outside Diameter
- 0.88 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Black oxide provides some corrosion resistance
| Screw Length | 1/2 in |
| Material | Steel |
| Collar Style | One Piece - Solid |
| Type | Set Screw Collar |
| O.D. | 2.750 in - 2 3/4 in |
| Finish | Black Oxide |
| I.D. | 1.875 in - 1 7/8 in |
| Screw Sizes | 1/2-13 x 1/2 |
| Width | 0.88 in |
| Screw Style | Hex Socket Set Screw |
| Screw Material | Steel, ASTM F912 |
| Inch/Metric | Inch |
| Screw Size | 1/2-13x1/2 |
| Recessed Screw | No |
| Weight | 0.763 LB |
| EAN or UPC | 44861055441 |

