- 2.38 in Inside Diameter
- 3.25 in Outside Diameter
- 0.94 in Width
- Stainless Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- T316 stainless steel is highly effective in corrosive environments
| Screw Size | 1/2-13x1/2 |
| Collar Style | One Piece - Solid |
| Finish | Plain |
| Screw Material | Stainless Steel, ASTM F880 |
| Recessed Screw | No |
| Inch/Metric | Inch |
| I.D. | 2.375 in - 2 3/8 in |
| Material | Stainless Steel |
| Type | Set Screw Collar |
| Screw Style | Hex Socket Set Screw |
| Screw Sizes | 1/2-13 x 1/2 |
| O.D. | 3.250 in - 3 1/4 in |
| Width | 0.94 in |
| Screw Length | 1/2 in |
| Weight | 0.994 LB |
| EAN or UPC | 44861635070 |

