- 2.5 in Inside Diameter
- 3.5 in Outside Diameter
- 1 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Zinc plating provides moderate corrosion resistance
| Width | 1 in |
| Screw Material | Steel, ASTM F912 |
| Finish | Zinc |
| Screw Size | 1/2-13x1/2 |
| Inch/Metric | Inch |
| O.D. | 3.500 in - 3 1/2 in |
| I.D. | 2.500 in - 2 1/2 in |
| Screw Style | Hex Socket Set Screw |
| Material | Steel |
| Screw Length | 1/2 in |
| Recessed Screw | No |
| Collar Style | One Piece - Solid |
| Type | Set Screw Collar |
| Screw Sizes | 1/2-13 x 1/2 |
| Weight | 1.3 LB |
| EAN or UPC | 44861630525 |

