- 2.56 in Inside Diameter
- 3.75 in Outside Diameter
- 1 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- No plating for corrosion resistance
| Recessed Screw | No |
| Screw Length | 1/2 in |
| Screw Style | Hex Socket Set Screw |
| Screw Material | Steel, ASTM F912 |
| I.D. | 2.563 in - 2 9/16 in |
| Material | Steel |
| Screw Sizes | 1/2-13 x 1/2 |
| Screw Size | 1/2-13x1/2 |
| Width | 1 in |
| O.D. | 3.750 in - 3 3/4 in |
| Finish | Unplated |
| Collar Style | One Piece - Solid |
| Type | Set Screw Collar |
| Inch/Metric | Inch |
| Weight | 1.623 LB |
| EAN or UPC | 44861041437 |

