- 3.94 in Inside Diameter
- 5 in Outside Diameter
- 1.13 in Width
- Steel Material
features
- Effective on hard and soft shafts
- Cost effective collar design
- Easily installed where major disassembly would otherwise be required
- Zinc plating provides moderate corrosion resistance
| Screw Material | Steel, ASTM F912 |
| Type | Set Screw Collar |
| Screw Style | Hex Socket Set Screw |
| Material | Steel |
| Recessed Screw | No |
| Screw Length | 1/2 in |
| Finish | Zinc |
| O.D. | 5.000 in - 5 in |
| Screw Sizes | 1/2-13 x 1/2 |
| Collar Style | One Piece - Solid |
| Inch/Metric | Inch |
| I.D. | 3.938 in - 3 15/16 in |
| Screw Size | 1/2-13x1/2 |
| Width | 1.13 in |
| Weight | 2.35 LB |
| EAN or UPC | 44861633939 |

