- 0.25 in Inside Diameter
- 0.69 in Outside Diameter
- One Piece Coupling
- Stainless Steel Material
| Bore B | 1/4 in |
| Recessed Screw | Yes |
| Coupling Type | One Piece |
| Screw Size | 4-40x3/8 |
| I.D. | 0.25 in |
| O.D. | 0.6875 in - 11/16 in |
| Keyway | No Keyway |
| Bore A | 1/4 in |
| No. of Cap Screws | 4 |
| Length | 1 in |
| Finish | Plain |
| Material | Stainless Steel |
| Weight | 0.033 LB |
| EAN or UPC | 44861055533 |

