- 0.38 in Inside Diameter
- 0.88 in Outside Diameter
- One Piece Coupling
- Steel Material
| Length | 1.38 in |
| Coupling Type | One Piece |
| I.D. | 0.38 in |
| Recessed Screw | Yes |
| No. of Cap Screws | 4 |
| Bore A | 3/8 in |
| Bore B | 3/8 in |
| Screw Size | 6-32x3/8 |
| Keyway | No Keyway |
| Finish | Black Oxide |
| O.D. | 0.875 in - 7/8 in |
| Material | Steel |
| Weight | 0.163 LB |
| EAN or UPC | 44861963272 |
-
Prop 65


