- 0.5 in Inside Diameter
- 1.13 in Outside Diameter
- One Piece Coupling
- Steel Material
| Finish | Black Oxide |
| No. of Cap Screws | 4 |
| O.D. | 1.125 in - 1 1/8 in |
| Length | 1.75 in |
| Bore B | 1/2 in |
| Material | Steel |
| I.D. | 0.5 in |
| Screw Size | 8-32x1/2 |
| Recessed Screw | Yes |
| Bore A | 1/2 in |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Weight | 0.356 LB |
| EAN or UPC | 44861055595 |
-
Prop 65


