- 0.63 in Inside Diameter
- 1.31 in Outside Diameter
- One Piece Coupling
- Steel Material
| I.D. | 0.63 in |
| Keyway | With Keyway |
| Recessed Screw | Yes |
| Keyway Size | 3/16 in x 3/32 in |
| O.D. | 1.3125 in - 1 5/16 in |
| Material | Steel |
| No. of Cap Screws | 4 |
| Finish | Black Oxide |
| Coupling Type | One Piece |
| Keyway B | 3/16 in x 3/32 in |
| Bore B | 5/8 in |
| Length | 2 in |
| Bore A | 5/8 in |
| Screw Size | 10-32x1/2 |
| Weight | 0.963 LB |
| EAN or UPC | 44861963340 |
-
Prop 65


