- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- One Piece Coupling
- Stainless Steel Material
| I.D. | 0.75 in |
| Keyway | No Keyway |
| Bore B | 3/4 in |
| O.D. | 1.500 in - 1 1/2 in |
| Bore A | 3/4 in |
| Length | 2.25 in |
| Screw Size | 1/4-28x5/8 |
| No. of Cap Screws | 4 |
| Material | Stainless Steel |
| Coupling Type | One Piece |
| Finish | Plain |
| Recessed Screw | Yes |
| Weight | 0.763 LB |
| EAN or UPC | 44861055687 |
-
Prop 65


