- 0.75 in Inside Diameter
- 1.5 in Outside Diameter
- One Piece Coupling
- Steel Material
| No. of Cap Screws | 4 |
| Finish | Black Oxide |
| O.D. | 1.500 in - 1 1/2 in |
| Bore A | 3/4 in |
| Material | Steel |
| Recessed Screw | Yes |
| Length | 2.25 in |
| Coupling Type | One Piece |
| Bore B | 3/4 in |
| I.D. | 0.75 in |
| Keyway | No Keyway |
| Screw Size | 1/4-28x5/8 |
| Weight | 0.763 LB |
| EAN or UPC | 44861055663 |
-
Prop 65


