- 0.63 in Inside Diameter
- 1.63 in Outside Diameter
- One Piece Coupling
- Steel Material
| Coupling Type | One Piece |
| Screw Size | 1/4-28x5/8 |
| Bore A | 7/8 in |
| Bore B | 5/8 in |
| O.D. | 1.625 in - 1 5/8 in |
| Keyway | No Keyway |
| No. of Cap Screws | 4 |
| Length | 2.5 in |
| I.D. | 0.63 in |
| Finish | Black Oxide |
| Material | Steel |
| Recessed Screw | Yes |
| Weight | 0.963 LB |
| EAN or UPC | 44861041826 |
-
Prop 65


