- 1 in Inside Diameter
- 1.75 in Outside Diameter
- One Piece Coupling
- Steel Material
| No. of Cap Screws | 4 |
| I.D. | 1 in |
| Recessed Screw | Yes |
| Length | 3 in |
| Coupling Type | One Piece |
| Keyway | No Keyway |
| Bore B | 1 in |
| Bore A | 1 in |
| Material | Steel |
| O.D. | 1.750 in - 1 3/4 in |
| Finish | Black Oxide |
| Screw Size | 1/4-28x5/8 |
| Weight | 1.25 LB |
| EAN or UPC | 44861055755 |
-
Prop 65


