- 1.25 in Inside Diameter
- 2.06 in Outside Diameter
- One Piece Coupling
- Stainless Steel Material
| Keyway | No Keyway |
| Material | Stainless Steel |
| No. of Cap Screws | 4 |
| Bore B | 1 1/4 in |
| Length | 1.75 in |
| Coupling Type | One Piece |
| Finish | Plain |
| Bore A | 1 1/4 in |
| Screw Size | 1/4-28x5/8 |
| O.D. | 2.0625 in - 2 1/16 in |
| I.D. | 1.25 in |
| Recessed Screw | Yes |
| Weight | 1.775 LB |
| EAN or UPC | 44861055809 |

