- 1.38 in Inside Diameter
- 2.5 in Outside Diameter
- One Piece Coupling
- Steel Material
| Screw Size | 1/4-28x3/4 |
| Bore B | 1 3/8 in |
| Bore A | 1 3/8 in |
| Material | Steel |
| Keyway Size | 5/16 in x 5/32 in |
| Coupling Type | One Piece |
| Length | 3.63 in |
| O.D. | 2.500 in - 2 1/2 in |
| Recessed Screw | Yes |
| Finish | Black Oxide |
| Keyway | With Keyway |
| I.D. | 1.38 in |
| No. of Cap Screws | 4 |
| Keyway B | 5/16 in x 5/32 in |
| Weight | 0.963 LB |
| EAN or UPC | 44861055830 |
-
Prop 65


