- 1.5 in Inside Diameter
- 2.63 in Outside Diameter
- One Piece Coupling
- Steel Material
| Material | Steel |
| Length | 3.88 in |
| Bore B | 1 1/2 in |
| Screw Size | 5/16-24x1 |
| Recessed Screw | Yes |
| Keyway B | 3/8 in x 3/16 in |
| No. of Cap Screws | 4 |
| Keyway | With Keyway |
| Bore A | 1 1/2 in |
| Finish | Black Oxide |
| Coupling Type | One Piece |
| O.D. | 2.625 in - 2 5/8 in |
| I.D. | 1.5 in |
| Keyway Size | 3/8 in x 3/16 in |
| Weight | 1.25 LB |
| EAN or UPC | 44861055854 |
-
Prop 65


