Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
High surface contact
Design fully engages the thread for secure locking
Screw length is approximate
T303 stainless steel is effective in corrosive environments
Material
Stainless Steel
Outside Dia. [Min]
0.875 in
Type
Industry Standard Threaded Collar
O.D.
0.88 in
Finish
Plain
Bore Thread
3/8-24
Screw Style
Clamp Screw
Recessed Screw
No
Inch/Metric
Inch
Collar Style
1-Piece
Screw Sizes
6-32 x 3/8
Width
0.38 in
Screw Size
6-32 x 3/8
Screw Material
Stainless Steel, ASTM F837
Outside Dia.
0.875 in
Screw Length
3/8 in
Weight
0.046 LB
EAN or UPC
44861055977
We're here for you
with Service Centers across the country - We have your back