Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
High surface contact
Design fully engages the thread for secure locking
Screw length is approximate
T303 stainless steel is effective in corrosive environments
Screw Style
Clamp Screw
Outside Dia. [Min]
0.9375 in
Material
Stainless Steel
Finish
Plain
Recessed Screw
No
Outside Dia.
0.9375 in
Bore Thread
7/16-20
O.D.
0.94 in
Screw Size
6-32 x 3/8
Screw Sizes
6-32 x 3/8
Screw Material
Stainless Steel, ASTM F837
Screw Length
3/8 in
Width
0.34 in
Inch/Metric
Inch
Type
Industry Standard Threaded Collar
Collar Style
1-Piece
Weight
0.051 LB
EAN or UPC
44861021644
We're here for you
with Service Centers across the country - We have your back