- Threaded Clamping Collars provide a greater amount of axial holding capacity on threaded shafts. The design fully engages the thread for secure locking.
features
- High surface contact
- Design fully engages the thread for secure locking
- Black oxide provides some corrosion resistance
| Material | Steel |
| Collar Style | 1-Piece |
| Finish | Black Oxide |
| Recessed Screw | No |
| Screw Sizes | 8-32 x 1/2 |
| Screw Length | 1/2 in |
| Inch/Metric | Inch |
| O.D. | 1.13 in |
| Type | Industry Standard Threaded Collar |
| Screw Size | 8-32 x 1/2 |
| Bore Thread | 1/2-20 |
| Outside Dia. | 1.125 in |
| Screw Style | Clamp Screw |
| Screw Material | Steel, ASTM A574 |
| Width | 0.41 in |
| Outside Dia. [Min] | 1.125 in |
| Weight | 0.088 LB |
| EAN or UPC | 44861056004 |

